This item is Discontinued.

Walker Edison Furniture Walker Edison W70CSPBL 70 x 24 in. Essentials TV Stand - Black W70CSPBL

This item is Discontinued.

Walker Edison Furniture

Walker Edison W70CSPBL 70 x 24 in. Essentials TV Stand - Black (Discontinued)

Mfr # W70CSPBL
Zoro # G903948505
UPC # 814055021855
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W70CSPBL
Zoro #
G903948505
UPC #
814055021855
Country of Origin
China

Description

Display your TV in style with this wood media stand. Crafted from high-grade mdf with a durable laminate finish. Features adjustable shelving to fit your media components and accessories with a cable management system to help maintain a tidy entertaining space. Console will accommodate most flat-panel tvs up to 70 in.

Features
  • Rich, textured finish.
  • High-grade mdf and durable laminate.
  • Supports up to 250 lbs.
  • Accommodates most tvs up to 70 in.
  • Adjustable shelving.
  • Ample storage space.
  • Finish - Black.
  • Material - High-grade mdf, durable laminate.
  • Dimension - 16 D x 70 W x 24 H in.
  • Item weight - 88 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.