Shop WALKER
Create Account
Exhaust 18971SoundFX Steel Oval Direct-Fit Aluminized Exhaust Muffler for 1998-2004 Ford Mustang
- Mfr # W22-18971
- Zoro # G403997294
product price:Â
$
143.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-18971
- Zoro #
- G403997294
- UPC #
- 86387189712
- Country of Origin
- United States
Description
SoundFX Steel Oval Direct-Fit Aluminized Exhaust Muffler by Walker. Optional. Muffler Inlet Diameter: 2". Muffler Outlet Diameter: 2". Muffler Body Length: 16". Muffler Overall Length: 19". Muffler Configuration: Offset - Offset. This muffler is the right choice if you opt for quality acoustics and performance. Walker offers 100% aluminized steel SoundFX Mufflers with direct fit and universal fit options , both designed to maintain a quality appearance and agreeable exhaust tone.
Features- Designed to deliver ultimate performance and pleasing sound quality
- OE-equivalent direct-fit design
- 100% aluminized material
- Reinforced bracketed heads improve structural support and stability
- Mechanical interior joints help eliminate distortion and breakage
- Spun-locked heads protect against rupture
- Two tubes / two partitions internal design
- Easy installation with no modifications required
- 1998-2004 Ford Mustang
- Muffler Series: SoundFX
- Inlet - Outlet Configuration: Offset Inlet - Offset Outlet
- Muffler Body Material: Steel
- Muffler Body Finish: Aluminized
- Muffler Inlet Diameter: 2"
- Muffler Outlet Diameter: 2"
- Muffler Body Height: 4.25"
- Connection Type: Pipe
- Muffler Body Width: 8.81"
- Muffler Body Shape: Oval
- Muffler Body Length: 16"
- Muffler Overall Length: 19"
- Muffler Reversible: No
- Muffler Type: Reflection
- Inlet Quantity: 1 Inlet
- Outlet Quantity: 1 Outlet
- Inlet Diameter Designation: Inside Diameter
- Outlet Diameter Designation: Inside Diameter
- Automotive Item Grade: Standard Replacement Part
- Country of Origin: United States
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.