Shop WALKER
Create Account
Exhaust 54864Aluminized Steel Exhaust Intermediate Pipe for 2008-2010 Ford F-250
- Mfr # W22-54864
- Zoro # G004005862
product price:Â
$
93.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W22-54864
- Zoro #
- G004005862
- UPC #
- 86387548649
- Country of Origin
- United States
Description
Aluminized Steel Exhaust Intermediate Pipe (54864) by Walker. Pipe Has Two Bends Near The Outlet End. With their extensive selection of accessories and hardware for the exhaust system, Walker will provide you with everything needed to do the complete exhaust job. When you choose Walker accessories, you get ultimate quality products from the leader in the exhaust and emissions control industry.
Features- Made of high quality aluminized steel
- Corrosion resistant
- Long life service
- Requires modifications and use of bender to complete installation
- 2008-2010 Ford F-250
- 2008-2010 Ford F-350
- 2008 Ford F-450
- Class: N
- Bend Type: 9 Degree
- Main Piping Diameter: 3"
- Material: Aluminized Steel
- Inlet Diameter: 3.545"
- Outlet Diameter: 3"
- Thickness: 0.06"
- Bend Radius: 5"
- Length: 36.45"
- Inlet Quantity: 1
- Outlet Quantity: 1
- Inlet Connection Type: 2 Bolt Loose Flange With Spherical Flare
- Outlet Connection Type: Pipe Connection
- Inlet Diameter Designation: Inside Diameter
- Outlet Diameter Designation: Outside Diameter
- Mandrel Bent: N
- Country of Origin: United States
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.