This item is Discontinued.

This item is Discontinued.
Walker Exhaust 18338SoundFX Aluminized Steel Oval Direct Fit Exhaust Muffler for 1991-1992 Ford Explorer (Discontinued)
Mfr #
W22-18338
Zoro #
G204005532
UPC # 86387183383
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-18338
- Zoro #
- G204005532
- UPC #
- 86387183383
- Country of Origin
- China
Description
SoundFX Aluminized Steel Oval Direct Fit Exhaust Muffler (18338) by Walker. Direct OE Replacement. This muffler is the right choice if you opt for quality acoustics and performance. Walker offers 100% aluminized steel SoundFX Mufflers with direct fit and universal fit options , both designed to maintain a quality appearance and agreeable exhaust tone.
Features- Designed to deliver ultimate performance and pleasing sound quality
- May require a few modifications to install
- 100% aluminized material
- Reinforced bracketed heads improve structural support and stability
- Mechanical interior joints help eliminate distortion and breakage
- Spun-locked heads protect against rupture
- Two tubes / two partitions internal design
- 1991-1992 Ford Explorer
- 1991-1992 Mazda Navajo
- Muffler Series: SoundFX
- Muffler Body Height: 4.25"
- Muffler Body Width: 9.75"
- Muffler Body Length: 21"
- Muffler Overall Length: 26"
- Muffler Body Material: Aluminized Steel
- Muffler Body Shape: Oval
- Muffler Inlet-Outlet Configuration: Offset - Center
- Muffler Inlet Diameter: 2.25"
- Muffler Outlet Diameter: 2.25"
- Muffler Reversibility: No
- Muffler Type: Combination
- Inlet Quantity: 1
- Outlet Quantity: 1
- Connection Type: Pipe Connection
- Inlet Diameter Designation: Inside Diameter
- Outlet Diameter Designation: Inside Diameter
- Item Grade: OEM Standard Part
- Country of Origin: United States
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.