This item is Discontinued.

Walker Walker Exhaust W22-46911 4 in. Heavy Duty Galvanized Steel Flex Pipe W22-46911

This item is Discontinued.

Walker

Walker Exhaust W22-46911 4 in. Heavy Duty Galvanized Steel Flex Pipe (Discontinued)

Mfr # W22-46911
Zoro # G104074799
UPC # 86387469111
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W22-46911
Zoro #
G104074799
UPC #
86387469111
Country of Origin
China

Description

Universal stainless steel rolled edge angle cut polished exhaust tip tip cut type: angle cut. Tip inlet diameter: 2.5". Tip outlet diameter: 3". Tip length: 7". Tip attachment style: bolt-on.

Features
  • Makes installation quick and easy
  • Optimal oe-style fit and quality
  • Manufactured from premium materials to provide greater durability
Specifications
  • Material: Galvanized Steel
  • Size: 4"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.