EXHST 41365 90 Degree 3 In. Mandrel-Bent Elbow

  • Mfr # W22-41365
  • Zoro # G704075431
product price: 
$
84.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W22-41365
Zoro #
G704075431
UPC #
747925293444
Country of Origin
China

Description

This mandrel-bent elbow from Dynomax is great for custom-designed or do-it-yourself exhaust systems.

Features
  • Outside Diameter - 3 in.
  • Bend Angle - 90 deg.
  • Tubing Material - Steel
  • Tubing Finish - Aluminized
  • Mandrel-Bent - Yes
  • Tubing Gauge - 16-gauge
  • Bend Radius - 6 in.
  • Leg Length - 8 in.
  • Side A is 3 in. I.D. and side B is 3 in. O.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews