EXHST 47974 Straight Exhaust Tubing - 2.5 In.

  • Mfr # W22-47974
  • Zoro # G403961097
product price: 
$
387.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W22-47974
Zoro #
G403961097
UPC #
747925293574
Country of Origin
China

Description

Walker has you covered when it comes to fabricating your own exhaust. This straight exhaust tubing from Walker is constructed from bendable AKDQ steel.

Specifications
  • Outside Diameter - 2.500 in.
  • Tubing Material - Steel.
  • Tubing Finish - Aluminized.
  • Tubing Gauge - 14-gauge.
  • Tubing Length - 7.50 ft.
  • Tubing Length - 90 in.
  • .

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews