Shop WALKER

EXHST 47986 Straight Exhaust Tubing - 2.25 In.

  • Mfr # W22-47986
  • Zoro # G803961062

product price: 
$
148.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
W22-47986
Zoro #
G803961062
UPC #
86387479868
Country of Origin
China

Description

Walker has you covered when it comes to fabricating your own exhaust. This straight exhaust tubing from Walker is constructed from bendable AKDQ steel.

Specifications
  • Outside Diameter - 2.250 in.
  • Tubing Material - Steel.
  • Tubing Finish - Natural.
  • Tubing Gauge - 14-gauge.
  • Tubing Length - 7.50 ft.
  • Tubing Length - 90 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.