Shop WALKER
Additional $49.00 delivery surcharge applies per item.
See details
Create Account
EXHST 49010 Straight Exhaust Tubing - 3 In.
- Mfr # W22-49010
- Zoro # G403960960
product price:Â
$
420.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-49010
- Zoro #
- G403960960
- UPC #
- 747925293611
- Country of Origin
- China
Description
Walker has you covered when it comes to fabricating your own exhaust. This straight exhaust tubing from Walker is constructed from bendable AKDQ steel. Walker is a "one-stop" convenience, offering complete engine-to-tailpipe coverage of replacement emissions control systems and components for popular domestic, import and commercial vehicle applications.
Specifications- Aluminized steel construction for corrosion resistance and durability.
- Manufactured with a state-of-the-art distortion free tube cutting process.
- OD sized tubing.
- Quality material and construction for easy bending and welding.
- Overall Length - 120 in.
- Overall Length - 10 Foot.
- Inlet Measurement Type - Outside Diameter.
- Outlet Measurement Type - Outside Diameter.
- Number Of Inlets - 1.
- Inlet Connection Type - Pipe.
- Number Of Outlets - 1.
- Outlet Connection Type - Pipe.
- Material - Steel.
- Finish - Aluminized.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.