This item is Discontinued.

This item is Discontinued.
WALKER EXHST 18192 Universal Soundfx Exhaust Mufflers (Discontinued)
Mfr #
W22-18192
Zoro #
G703736616
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-18192
- Zoro #
- G703736616
- UPC #
- -
- Country of Origin
- China
Description
Features
- Quality Performance And Acoustics
- 100 Percent Aluminized Material For Longer Life And Quality Appearance
- Two Tubes / Two Partitions Internal Design
- OE-Equivalent Direct-Fit Designs For Easy Installation And Quick Service Bay Turnaround
- Shape: Oval
- Inlet Position: Offset
- Inlet Diameter (IN): 1-1/2 Inch
- Outlet Position: Center
- Outlet Diameter (IN): 1-5/8 Inch
- Color: Silver
- Material: Aluminized Steel
- Internal Construction: Two Tubes
- 1989-1994 Geo Metro
- 1989-1994 Suzuki Swift
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.