This item is Discontinued.

This item is Discontinued.
Walker Exhaust 48307Quiet-Flow Stainless Steel Round Aluminized Exhaust Muffler & Pipe Assembly for 1989-1995 Toyota Pick Up (Discontinued)
Mfr #
W22-48307
Zoro #
G703997178
UPC # 86387483070
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-48307
- Zoro #
- G703997178
- UPC #
- 86387483070
- Country of Origin
- China
Description
Quiet-Flow Stainless Steel Round Aluminized Exhaust Muffler and Pipe Assembly (48307) by Walker. Direct OE Replacement. Together with delivering OE-style sound, the Quiet-Flow Muffler features 100% structural stainless steel construction that resists rust three times longer than aluminized mufflers offered by competitors. This part is a perfect decision if you are looking for proper OE-quality acoustics and long service life.
Features- Designed for OE equivalent sound and precision fit
- Spun-locked heads for a proper resistance to backfire
- Bridge construction and durable internal partitions for structural strength and longer life
- The inner shell and outer cover lockseams are installed 180° apart for exceptional durability
- Strong, OE-style interior spot welds
- Three-tube design for quiet tone
- OE-style louvered tube technology for a premium, factory-like sound
- OE-style domed heads allow for radiated noise reduction
- CRF (Continuous Roving Fiberglass) for OE-quality acoustic performance
- A complete internal drainage system prevents condensate acids from accumulating between partitions or at the muffler heads
- Internal tubes are mechanically joined to the partition to allow expansion and contraction during temperature changes
- 1989-1995 Toyota Pick Up
- Muffler Series: Quiet-Flow
- Muffler Body Height: 6"
- Muffler Body Width: 6"
- Muffler Body Length: 20"
- Muffler Overall Length: 85"
- Muffler Body Diameter: 6"
- Muffler Body Material: Stainless Steel
- Muffler Body Finish: Aluminized
- Muffler Body Shape: Round
- Muffler Inlet-Outlet Configuration: Offset - Offset
- Muffler Inlet Diameter: 1.9375"
- Muffler Outlet Diameter: 1.75"
- Muffler Reversibility: No
- Muffler Type: Combination
- Inlet Quantity: 1
- Outlet Quantity: 1
- Inlet Connection Type: 2 Bolt Welded Flange
- Outlet Connection Type: Pipe Connection
- Inlet Diameter Desig
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.