
Walker Exhaust 55492Aluminized Steel Round Resonator Assembly for 2003-2007 Nissan 350Z (Discontinued)
- Mfr # W22-55492
- Zoro # G104042002
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W22-55492
Zoro #
G104042002
UPC #
86387554923
Country of Origin
United States
Description
Aluminized Steel Round Resonator Assembly (55492) by Walker. If you want exhaust piping that delivers precise OE-style fit, appearance, and reliability, this part is your number one choice. Every pipe is vehicle-specific and is manufactured using precision benders to ensure perfect fit.
Features- Designed to directly replace the factory part
- Made with precision benders and fixture checked
- Constructed with OEM type connections
- Arc Welded
- OEM routing and hanger positions
- No modifications required
- Easy to install
- 2003-2007 Nissan 350Z
- Class: W
- Resonator Body Height: 4"
- Resonator Body Width: 4"
- Resonator Body Length: 12.25"
- Resonator Overall Length: 54.5"
- Resonator Body Diameter: 4"
- Resonator Body Material: Aluminized Steel
- Resonator Body Shape: Round
- Resonator Inlet Diameter: 2.5"
- Resonator Outlet Diameter: 2.5"
- Inlet Quantity: 1
- Outlet Quantity: 1
- Connection Type: 2 Bolt Welded Flange
- Country of Origin: United States
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.