This item is Discontinued.

This item is Discontinued.
WALKER EXHST 21598 Exhaust Muffler - Silver (Discontinued)
Mfr #
W22-21598
Zoro #
G203748591
Country of Origin China
Category Automotive Mufflers & Exhaust Pipes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-21598
- Zoro #
- G203748591
- UPC #
- -
- Country of Origin
- China
Description
Features
- Spun-Locked Heads Help Resist Ruptures Due To Backfires
- Bridge Construction For Structural Strength And A Long Service Life
- Durable Internal Partitions For Greater Interior Structural Stability And A Long Service Life
- The Inner Shell And Outer Cover Lockseams Are Positioned 180 Degree Apart For Maximum Durability
- Strong, OE-Style Interior Spot Welds Help Improve Structural Stability And Increase Durability
- OE-Style Domed Heads Help Reduce Radiated Noise
- Internal Tubes Are Mechanically Joined To The Free-Floating Partition To Allow Expansion And Contraction During Temperature Changes
- Shape - Oval
- Inlet Position - Offset
- Inlet Diameter - 2 in.
- Outlet Position - Offset
- Case Diameter - 7.75 x 3.25 in.
- Color - Silver
- Case Length - 15.5 in.
- Material - Stainless Steel
- Internal Construction - Louvered Tube
- Fits - 1977-1981 Chevrolet Camaro, 1967-1969 Pontiac Firebird, 1978-1981 Pontiac Firebird
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.