This item is Discontinued.

This item is Discontinued.
WALKER EXHST 35408 Exhaust Clamp - Silver - 2 In. (Discontinued)
Mfr #
W22-35408
Zoro #
G803903932
UPC # 747925293321
Country of Origin China
Category Exhaust Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-35408
- Zoro #
- G803903932
- UPC #
- 747925293321
- Country of Origin
- China
Description
Features
- Manufactured From Premium Steel To Provide Greater Durability
- Pipe Diameter - 2 in.
- Type - U-Bolt
- Color - Silver
- Material - Steel
- Grade - Standard
- Quantity - Set Of 50
- Fits for Various Makes and models
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.