This item is Discontinued.

This item is Discontinued.
WALKER EXHST 40005 Exhaust Flex Tubing - 2 X 2.125 In. (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W22-40005
- Zoro #
- G403960953
- UPC #
- -
- Country of Origin
- China
Description
Flex tubing will help your exhaust take shape! Whether it's a quick repair or you need flexibility in your exhaust system, Walker flex tubing with flex lock construction offers leak-free performance while remaining highly adaptable. They offer several popular diameters and lengths to do one project or several. The tubing is crafted in 26 and 28-gauge galvanized steel, 26-gauge aluminized steel, and 28-gauge stainless steel for extreme heat applications.
Features- Flex Pipe Material - Steel
- Inlet Attachment - Slip-on
- Outlet Attachment - Slip-on
- Size - 2 x 2.125 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.