This item is Discontinued.

Walker WALKER EXHST 49002 Straight Exhaust Tubing - 1.5 In. W22-49002

This item is Discontinued.

Walker

WALKER EXHST 49002 Straight Exhaust Tubing - 1.5 In. (Discontinued)

Mfr # W22-49002
Zoro # G903961016
UPC # 86387490023
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W22-49002
Zoro #
G903961016
UPC #
86387490023
Country of Origin
China

Description

Walker has you covered when it comes to fabricating your own exhaust. This straight exhaust tubing from Walker is constructed from bendable AKDQ steel. Walker is a "one-stop" convenience, offering complete engine-to-tailpipe coverage of replacement emissions control systems and components for popular domestic, import and commercial vehicle applications.

Specifications
  • Aluminized steel construction for corrosion resistance and durability.
  • Manufactured with a state-of-the-art distortion free tube cutting process.
  • OD sized tubing.
  • Quality material and construction for easy bending and welding.
  • Outside Diameter - 1.500 in.
  • Tubing Material - Steel.
  • Tubing Finish - Aluminized.
  • Tubing Gauge - 18-gauge.
  • Tubing Length - 10.00 ft.
  • Tubing Length - 120 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.