This item is Discontinued.

Walkers FireMax Muff Walkie Talkie GWP-DFMWT

This item is Discontinued.

Walkers

FireMax Muff Walkie Talkie (Discontinued)

Mfr # GWP-DFMWT
Zoro # G601872935
UPC # 888151030721
Country of Origin China
Category Camping Gear
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GWP-DFMWT
Zoro #
G601872935
UPC #
888151030721
Country of Origin
China

Dimensions

Width
6-1/2 in
Height
2-1/2 in
Length
1 in

Details

Series
FireMax
Includes
Manual; (1) Rechargeable Battery
Material
Plastic
Color
Black
Item
Two-way Radio
Number of Batteries Supported
1
Display Screen Type
LCD
Battery Chemistry
Lithium Ion
Frequency Band Type
FRS

Description

The Walker's Game Ear allows you to more easily communicate from a distance while protecting your hearing. This walkie talkie works seamlessly with the FireMax earmuffs and uses the FRS frequency band. Powered by a large lithium battery, this walkie talkie will help you stay connected for hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews