Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWP-WLK1MEM
- Zoro #
- G9711080
- UPC #
- 888151014820
- Country of Origin
- China
Details
- Item
- Electronic Ear Muffs
- Color
- Black
- Series
- Specialty
- Noise Reduction Rating NRR
- 22 dB
- Ear Muff Style
- Over-the-Head
Description
Walkers Single Mic Electronic Muff is wind resistant, high frequency Mic. 4x hearing enhancement with a 50dB power. Features volume control and is sound activated compression (SAC). Noise reducing rating of NRR 24dB. The power source is 2 Alkaline “AAA” batteries included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
