Pegboard Pack- 2 Panels, Blue Metal, 32" X 32" X 3/4"
- Mfr # 30-P-3232 BU
- Zoro # G102662509
product price:Â
$
112.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30-P-3232 BU
- Zoro #
- G102662509
- UPC #
- 872984002604
- Country of Origin
- China
Description
WALL CONTROL PEGBOARD PACK- 2 PANELS, BLUE METAL, 32" X 32" X 3/4" THIS BLUE METAL PEGBOARD PACK OFFERS MAXIMUM TOOL BOARD STORAGE VERSATILITY AND STRENGTH. THE TWO 16IN X 32IN METAL PEGBOARD PANELS COMBINE FOR A TOTAL TOOL STORAGE AREA OF 32IN X 32IN, OR OVER 7 SQUARE FEET OF PEGBOARD STORAGE SPACE. THESE ATTRACTIVE METAL PEGBOARD PANELS ARE ALSO GREAT FOR HEAVY DUTY PEGBOARD STORAGE NEEDS DUE TO THEIR 20 GAUGE STEEL CONSTRUCTION WHICH MAKES THEM OVER 10 TIMES STRONGER THAN CONVENTIONAL PEGBOARD CREATING AN INDUSTRIAL GRADE TOOL STORAGE SOLUTION. THE WALL CONTROL METAL PEGBOARD PANELS OFFER BOTH SLOTS AND HOLES TO ACCEPT SLOTTED TOOL BOARD ACCESSORIES AS WELL AS CONVENTIONAL 1/4IN PEG BOARD HOOKS MAKING THIS PEGBOARD EXTREMELY VERSATILE BY OFFERING THE USER MULTIPLE OPTIONS WITH PEGBOARD HOOKS, BRACKETS, SHELVES, AND GENERAL TOOL BOARD AND PEGBOARD SUPPLIES SELECTION. MOUNTING HARDWARE IS INCLUDED WITH PEGBOARDS. INCLUDES SCREWS AND SHEET ROCK ANCHORS. FEATURES:
- OVER 10 TIMES STRONGER THAN CONVENTIONAL PEGBOARD MAXIMUM PEGBOARD VERSATILITY WALL CONTROL PEGBOARD PANELS ACCEPT CONVENTIONAL 1/4IN PEGBOARD PEGS AS WELL AS WALL CONTROL SLOTTED PEGBOARD HOOKS, BRACKETS, SHELVES, AND SUPPLIES FOR MAXIMUM TOOL STORAGE VERSATILITY EASY TO INSTALL THESE METAL PEGBOARD TOOL BOARDS ARE CONSTRUCTED WITH A PREFORMED 3/4IN RETURN FLANGE THAT SEPARATES THE PANEL STORAGE SURFACE FROM THE WALL PEGBOARD PANELS MOUNT DIRECTLY INTO STUDS OR SHEET ROCK WITH NO FRAMEWORK REQUIRED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.