This item is Discontinued.

Wall-To-Wall Veranda Square Full Coverage Fire Pit Cover; Beige - 24 in. WA201604

This item is Discontinued.

Wall-To-Wall

Veranda Square Full Coverage Fire Pit Cover; Beige - 24 in. (Discontinued)

Mfr # WA201604
Zoro # G503720242
UPC # 652513304153
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WA201604
Zoro #
G503720242
UPC #
652513304153
Country of Origin
China

Description

The Veranda collection combines style and function to provide the ultimate protection against the elements. The Gardelle fabric system features an elegant fabric top with a protective water - repellent and resistant PVC undercoating and a protective dark splash guard skirt. Special treatments ensure the fabric wont crack in cold weather

Features
  • Padded handles for easy fitting and removal
  • Click - close straps snap over legs to secure cover on the windiest days
  • Elastic hem cord with a toggle allows adjustment for a tight and custom fit
  • Fits square fire pits up to 24 L x 24 W x 12 H in.
  • Color - Beige
  • Cover Type - Fire pit
  • Case of 14
  • Shape - Round
  • Material - Polyester

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.