Tarred Twisted Nylon Twine 1 lbs tubes in Black - Size 24
- Mfr # T-24
- Zoro # G024190821
product price:Â
$
35.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T-24
- Zoro #
- G024190821
- UPC #
- -
- Country of Origin
- China
Description
We are the No 1 in fishing, hunting, marine, archery, and other outdoor products. We ensure that we maintain the highest level of quality in all the products that we offer. Features Each tube is fully twisted and carries the proper amount of footage for its weight. Mariner nylon seine twine is a far superior grade of twine of even diameter and strength. Being made of 100% nylon fiber provides excellent resistance to abrasion, oil, gasoline, and most chemicals. Specifications Color: Black. Material: Nylon. Size: 24. Weight: 1 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.