This item is Discontinued.

This item is Discontinued.
Wallies Wallcoverings 13531 Peel & Stick Wall Play US State Map (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W13531
- Zoro #
- G104000767
- UPC #
- 714731135312
- Country of Origin
- China
Description
Wallies Peel & Stick Wall Play US State Map mural is made of durable, self-adhesive backed vinyl that can be removed and repositioned easily. Have fun using your colorful Wallies US State Map Wall Play mural to decorate your child’s room. To use, simply peel the pieces off of the backing in the package and apply to any clean, smooth surface or painted dry wall. This product is not recommended for textured or rough surfaces and should not be placed on newly painted walls, which usually need about 30 days to fully cure. To remove, simply peel and reposition to another area or return it to the original backing for storage. Wallies will not harm or damage surfaces and will not leave a sticky residue. Each package comes with 1 map 28 inches by 18 inches. State names and pieces are in bright, vibrant colors. The package measures 21.5 inches by 4 inches.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.