This item is Discontinued.

This item is Discontinued.
Grey & Black Bold Varied Stripe Wallpaper, 33' x 21" (Discontinued)
Mfr #
R6598
Zoro #
G004262401
UPC # 628219105141
Country of Origin Netherlands
Category Wall Coverings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R6598
- Zoro #
- G004262401
- UPC #
- 628219105141
- Country of Origin
- Netherlands
- Item
- Wallpaper
- Weight
- 3 lbs
- Application
- Un-pasted
- Finish
- Textured
- Pattern Repeat
- 0cm
- Material
- Non-Woven
- Color
- Grey & Black
- Design Match
- Free
Dimensions
- Width
- 21 Inches
- Overall Length
- 57 Square Feet
- Height
- 33 Feet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.