This item is Discontinued.

Walter Ball End Mill, 8.00mm Dia, 8.00mm Cut H8015828-8-1.5-29

This item is Discontinued.

Walter

Ball End Mill, 8.00mm Dia, 8.00mm Cut (Discontinued)

Mfr # H8015828-8-1.5-29
Zoro # G8806822
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H8015828-8-1.5-29
Zoro #
G8806822
UPC #
-
Country of Origin
Italy
End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Item
Corner Radius End Mill
End Mill Style
Corner-Radius
Cutting Direction
Right Hand
Finish
TAX
Shank Type
Straight
List Number
H8015828
Shank Type - Machining
Straight
Measurement System
Metric
Material - Machining
Carbide
Material Grade - Machining
High Performance
Max. Helix Angle
30 Degrees

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
8 mm
Shank Dia.
8 mm
Corner Radius
4 mm
Neck Length
80.00mm
Neck Dia.
7.85 mm
Milling Dia.
8 mm
Overall Length
80 mm
Wire Rope Length
80 mm
Length
80 mm

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, Straight, Metric, 4 mm, 8 mm, 80 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.