This item is Discontinued.

Walter Chucking Reamer, 5.00mm, 6 Flutes F4171-5

This item is Discontinued.

Walter

Chucking Reamer, 5.00mm, 6 Flutes (Discontinued)

Mfr # F4171-5
Zoro # G7960233
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F4171-5
Zoro #
G7960233
UPC #
-
Country of Origin
Germany
Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Taper
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
H, K
Primary Material Application ISO Code
K, M, N, O, P, S
Coolant Through
No
Material Applications
Aluminum, Brass, Bronze, Carbon Fiber, Cast Iron, Copper, Glass, Graphite, Heat-Resistant Alloys, Magnesium, Plastic, Stainless Steel, Steel
Secondary Material Application
All Materials
Cutting Direction
Right Hand
Spiral Direction
Left Hand
Material
Carbide
Decimal Equivalent
0.1969
Primary Material Application
All Materials
Chamfer Angle
45 Degrees
Chamfer
45 Degrees
Reamer Application
Through Hole
Number of Flutes
6
Shank Type
Morse Taper
Coolant Fed
Non-Coolant Through

Dimensions

Size - Decimal
5.00mm - 0.1969
Flute Length
23.00 mm
Reamer Size
5.00 mm
Shank Size
MT1
Size
5.00mm
Shank Dia.
MT1
Size- Decimal
5.00mm (0.1969)
Dimension Type
Metric
Overall Length
133.00 mm
Wire Rope Length
133.00 mm
Length
133.00 mm

Description

Chucking Reamer, Carbide, Bright (Uncoated), Taper, Metric, 5.00 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.