This item is Discontinued.

Walter Cor Rad End Mill, 8.00mm, Carb, 0.25mm rad H4034217-8

This item is Discontinued.

Walter

Cor Rad End Mill, 8.00mm, Carb, 0.25mm rad (Discontinued)

Mfr # H4034217-8
Zoro # G8801527
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4034217-8
Zoro #
G8801527
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
63 mm
Milling Diameter
8.00mm
Length of Cut
13 mm
Dimension Type
Metric
Milling Dia.
8 mm
Neck Dia.
7.6 mm
Shank Dia.
8 mm
Corner Radius
0.25mm
Wire Rope Length
63 mm
Length
63 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TAZ
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Helix Angle
50 Degrees
Grade
High Performance
Cutting Direction
Right Hand
Single End/Double End
Single
End Mill Material
Carbide
Item
Corner Radius End Mill
Material - Machining
Carbide
List Number
H4034217
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Finish - Machining
TAZ
Material Grade - Machining
High Performance
Primary Material Application
Stainless Steel, Steel
Primary Material Application ISO Code
M, P
Max. Helix Angle
50 Degrees

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, TAZ, Straight, Length of Cut 13 mm, Overall Length 63 mm, Shank Dia. 8 mm, Neck Dia. 7.6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.