This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6087351

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6087351
Zoro # G9692042
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6087351
Zoro #
G9692042
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Max. Grooving Width
2.00mm
Seat Size
E
Reference Length
16.60mm
Depth of Cut
15.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
For Use With
Walter Cut Monoblock Tools and Parting Blades
Mounting Style
Slip In
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Rake
20 Degrees
Coating
PVD
ANSI Number
GX16-1E200R6-CE4 WSM43S
Application
Cut Off High Feed
Insert Material
Carbide
Lead Angle
6 Degrees
ISO Number
GX16-1E200R6-CE4 WSM43S
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Insert Style
GX
Material - Machining
Carbide
Finish - Machining
TiAlN
Chip-Breaker Code
CE4
Primary Material Application ISO Code
M, P, S
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Coating Process
PVD
Hole Type
No Hole
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Manufacturer Grade
WSM43S
ANSI Code
GX16-1E200R6-CE4 WSM43S
Number of Cutting Sides
2
Cutting Location
External
Measurement System
Metric
Cutting Application
Cut-Off, Radial Grooving

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200R6-CE4 WSM43S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews