This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6087352

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6087352
Zoro # G9692557
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6087352
Zoro #
G9692557
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
16
Overall Length
16.60mm
Seat Size
E
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Reference Length
16.60mm
Wire Rope Length
16.60mm
Length
16.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Application
Cut Off High Feed
Rake
20 Degrees
Insert Material
Carbide
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
ISO Number
GX16-1E200L6-CE4 WSM33S
For Use With
Walter Cut Monoblock Tools and Parting Blades
No. of Edges
2
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Coating
PVD
ANSI Number
GX16-1E200L6-CE4 WSM33S
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Insert Style
GX
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Coating Process
PVD
ANSI Code
GX16-1E200L6-CE4 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Primary Material Application ISO Code
M, P, S
Hole Type
No Hole
Cutting Location
External
Manufacturer Grade
WSM33S
Number of Cutting Sides
2
Chip-Breaker Code
CE4
Finish - Machining
TiAlN
Measurement System
Metric
Cutting Application
Cut-Off, Radial Grooving

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200L6-CE4 WSM33S, Chip-Breaker Code CE4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.