This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6090177

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6090177
Zoro # G9691954
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6090177
Zoro #
G9691954
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Depth of Cut
15.00mm
Max. Grooving Width
2.00mm
Reference Length
16.60mm
Seat Size
E
Wire Rope Length
16.60mm
Length
16.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Rake
19 Degrees
Non Ferrous (N) Compatibility
No
Coating
PVD
Lead Angle
6 Degrees
Mounting Style
Slip In
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Steel (P) Compatibility
Yes
ISO Number
GX16-1E200R6-CF6 WSM43S
Hardened (H) Compatibility
No
Application
Cut Off Low Feed
For Use With
Walter Cut Monoblock Tools and Parting Blades
Cast Iron (K) Compatibility
No
ANSI Number
GX16-1E200R6-CF6 WSM43S
Stainless (M) Compatibility
Yes
Insert Material
Carbide
Insert Style
GX
Hole Type
No Hole
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Cutting Sides
2
Chip-Breaker Code
CF6
Coating Process
PVD
Measurement System
Metric
Number of Cutting Edges
2
Cutting Location
External
Clearance Angle
6 Degrees
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
ANSI Code
GX16-1E200R6-CF6 WSM43S
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM43S

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200R6-CF6 WSM43S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews