This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6090244

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6090244
Zoro # G9689355
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6090244
Zoro #
G9689355
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.20mm
Overall Length
24.60mm
Depth of Cut
22.00mm
Max. Grooving Width
3.00mm
Insert Size
24
Reference Length
24.60mm
Seat Size
E
Wire Rope Length
24.60mm
Length
24.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Right Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ISO Number
GX24-2E300R6-CF6 WSM43S
Application
Cut Off Low Feed
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Material
Carbide
Rake
19 Degrees
Coating
PVD
Mounting Style
Slip In
Lead Angle
6 Degrees
ANSI Number
GX24-2E300R6-CF6 WSM43S
No. of Edges
2
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Coating Process
PVD
Number of Cutting Sides
2
Manufacturer Grade
WSM43S
Material - Machining
Carbide
ANSI Code
GX24-2E300R6-CF6 WSM43S
Clearance Angle
6 Degrees
Finish - Machining
TiAlN
Number of Cutting Edges
2
Measurement System
Metric
Hole Type
No Hole
Chip-Breaker Code
CF6
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Cutting Application
Cut-Off, Radial Grooving
Insert Style
GX

Description

Parting and Grooving Insert, Right Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300R6-CF6 WSM43S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews