This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6090245

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6090245
Zoro # G9692471
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6090245
Zoro #
G9692471
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
No
Rake
19 Degrees
Application
Cut Off Low Feed
ANSI Number
GX16-1E200L6-CF6 WSM33S
Hardened (H) Compatibility
No
Coating
PVD
For Use With
Walter Cut Monoblock Tools and Parting Blades
ISO Number
GX16-1E200L6-CF6 WSM33S
Super Alloy (S) Compatibility
Yes
Mounting Style
Slip In
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
No. of Edges
2
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Insert Style
GX
Coating Process
PVD
Cutting Application
Cut-Off, Radial Grooving
Manufacturer Grade
WSM33S
Measurement System
Metric
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Cutting Location
External
Chip-Breaker Code
CF6
Hole Type
No Hole
Material - Machining
Carbide
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
ANSI Code
GX16-1E200L6-CF6 WSM33S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200L6-CF6 WSM33S, Chip-Breaker Code CF6, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.