This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6092043

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6092043
Zoro # G9692514
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6092043
Zoro #
G9692514
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Overall Length
16.60mm
Insert Size
16
Reference Length
16.60mm
Max. Grooving Width
2.00mm
Seat Size
E
Depth of Cut
15.00mm
Wire Rope Length
16.60mm
Length
16.60mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Lead Angle
0 Degrees
Mounting Style
Slip In
Insert Material
Carbide
Rake
18 Degrees
ANSI Number
GX16-1E200L6-CF5 WSM33S
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Coating
PVD
No. of Edges
2
Application
Cut Off Medium Feed
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
For Use With
Walter Cut Monoblock Tools and Parting Blades
ISO Number
GX16-1E200L6-CF5 WSM33S
Steel (P) Compatibility
Yes
Insert Style
GX
Number of Cutting Edges
2
Cutting Location
External
Measurement System
Metric
Chip-Breaker Code
CF5
Coating Process
PVD
Clearance Angle
6 Degrees
ANSI Code
GX16-1E200L6-CF5 WSM33S
Primary Material Application ISO Code
M, P, S
Manufacturer Grade
WSM33S
Hole Type
No Hole
Material - Machining
Carbide
Finish - Machining
TiAlN
Number of Cutting Sides
2
Cutting Application
Cut-Off, Radial Grooving
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200L6-CF5 WSM33S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.