- MFR #
- 6092048
- Zoro #
- G9691157
- UPC #
- -
- Country of Origin
- Germany
- Item
- Parting and Grooving Insert
- Style
- Pressed
- Chip-Breaker
- Yes
- Grade
- WSM33S
- Cutting Direction
- Left Hand
- Workpiece Compatibility
- Stainless (M), Steel (P), Super Alloy (S)
- For Use With
- Walter Cut Monoblock Tools and Parting Blades
- Steel (P) Compatibility
- Yes
- Stainless (M) Compatibility
- Yes
- No. of Edges
- 2
- Coating
- PVD
- Rake
- 18 Degrees
- Insert Material
- Carbide
- Cast Iron (K) Compatibility
- No
- Mounting Style
- Slip In
- Application
- Cut Off Medium Feed
- Hardened (H) Compatibility
- No
- Non Ferrous (N) Compatibility
- No
- Lead Angle
- 0 Degrees
- ANSI Number
- GX16-2E300L6-CF5 WSM33S
- ISO Number
- GX16-2E300L6-CF5 WSM33S
- Super Alloy (S) Compatibility
- Yes
- Insert Style
- GX
- Finish - Machining
- TiAlN
- Chip-Breaker Code
- CF5
- Material - Machining
- Carbide
- Cutting Location
- External
- Measurement System
- Metric
- ANSI Code
- GX16-2E300L6-CF5 WSM33S
- Number of Cutting Sides
- 2
- Primary Material Application ISO Code
- M, P, S
- Coating Process
- PVD
- Clearance Angle
- 6 Degrees
- Manufacturer Grade
- WSM33S
- Cutting Application
- Cut-Off, Radial Grooving
- Primary Material Application
- Nickel, Stainless Steel, Steel, Titanium
- Number of Cutting Edges
- 2
- Hole Type
- No Hole