This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6092062

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6092062
Zoro # G9689985
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092062
Zoro #
G9689985
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Left Hand
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
Rake
18 Degrees
Coating
PVD
No. of Edges
2
Mounting Style
Slip In
Stainless (M) Compatibility
Yes
ANSI Number
GX24-2E300L6-CF5 WSM43S
Insert Material
Carbide
ISO Number
GX24-2E300L6-CF5 WSM43S
Application
Cut Off Medium Feed
Non Ferrous (N) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Style
GX
Cutting Application
Cut-Off, Radial Grooving
Measurement System
Metric
Manufacturer Grade
WSM43S
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Material - Machining
Carbide
Chip-Breaker Code
CF5
Finish - Machining
TiAlN
Primary Material Application ISO Code
M, P, S
ANSI Code
GX24-2E300L6-CF5 WSM43S
Hole Type
No Hole
Clearance Angle
6 Degrees
Number of Cutting Edges
2
Number of Cutting Sides
2
Cutting Location
External
Coating Process
PVD

Description

Parting and Grooving Insert, Left Hand, Max. Grooving Width 3.00mm, ANSI Code GX24-2E300L6-CF5 WSM43S, Chip-Breaker Code CF5, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.