- MFR #
- 6092199
- Zoro #
- G9691044
- UPC #
- -
- Country of Origin
- Germany
- Item
- Parting and Grooving Insert
- Style
- Pressed
- Chip-Breaker
- Yes
- Grade
- WSM43S
- Cutting Direction
- Neutral
- Workpiece Compatibility
- Stainless (M), Steel (P), Super Alloy (S)
- Steel (P) Compatibility
- Yes
- For Use With
- Walter Cut Monoblock Tools and Parting Blades
- Lead Angle
- 0 Degrees
- ISO Number
- GX16-2E300N02-CE4 WSM43S
- No. of Edges
- 2
- ANSI Number
- GX16-2E300N02-CE4 WSM43S
- Super Alloy (S) Compatibility
- Yes
- Stainless (M) Compatibility
- Yes
- Rake
- 20 Degrees
- Non Ferrous (N) Compatibility
- No
- Cast Iron (K) Compatibility
- No
- Application
- Cut Off High Feed
- Hardened (H) Compatibility
- No
- Insert Material
- Carbide
- Coating
- PVD
- Mounting Style
- Slip In
- Insert Style
- GX
- Cutting Application
- Cut-Off, Radial Grooving
- Number of Cutting Sides
- 2
- ANSI Code
- GX16-2E300N02-CE4 WSM43S
- Manufacturer Grade
- WSM43S
- Primary Material Application ISO Code
- M, P, S
- Material - Machining
- Carbide
- Cutting Location
- External
- Hole Type
- No Hole
- Primary Material Application
- Nickel, Stainless Steel, Steel, Titanium
- Number of Cutting Edges
- 2
- Measurement System
- Metric
- Chip-Breaker Code
- CE4
- Finish - Machining
- TiAlN
- Clearance Angle
- 6 Degrees
- Coating Process
- PVD