This item is Discontinued.

No Product Image Available

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6152442
Zoro # G1496882
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152442
Zoro #
G1496882
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Manufacturer Grade
WSM33S
Hole Type
No Hole
Super Alloy (S) Compatibility
Yes
Clearance Angle
6 Degrees
Primary Material Application ISO Code
M, P, S
Non Ferrous (N) Compatibility
No
Cutting Location
External
Chip-Breaker Code
UF4
Application
Universal Turning, Grooving, Facing, Parting Off, Medium Feed
Mounting Style
Slip In
ANSI Number
GX16-4E600N05-UF4 WSM33S
Number of Cutting Sides
2
Lead Angle
0 Degrees
For Use With
Walter Cut Monoblock Tools and Parting Blades
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
Yes
Insert Style
GX
ANSI Code
GX16-4E600N05-UF4 WSM33S
Coating
PVD
Rake
32 Degrees
Material - Machining
Carbide
Finish - Machining
TiAlN
Steel (P) Compatibility
Yes
Coating Process
PVD
Measurement System
Metric
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Edges
2
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Insert Material
Carbide
ISO Number
GX16-4E600N05-UF4 WSM33S
No. of Edges
2

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX16-4E600N05-UF4 WSM33S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.