This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6152587

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6152587
Zoro # G9692803
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6152587
Zoro #
G9692803
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.00mm
Corner Radius
0.20mm
Insert Size
09
Overall Length
9.00mm
Max. Grooving Width
2.00mm
Reference Length
9.00mm
Seat Size
E
Depth of Cut
7.00mm
Wire Rope Length
9.00mm
Length
9.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Mounting Style
Slip In
Insert Material
Carbide
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
GX09-1E200N02-GD3 WSM43S
Super Alloy (S) Compatibility
Yes
Coating
PVD
No. of Edges
2
Steel (P) Compatibility
Yes
Application
Grooving, Radial, Axial, Parting Off
Cast Iron (K) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Rake
9 Degrees
ISO Number
GX09-1E200N02-GD3 WSM43S
Lead Angle
0 Degrees
Hardened (H) Compatibility
No
Insert Style
GX
Chip-Breaker Code
GD3
Measurement System
Metric
Hole Type
No Hole
Coating Process
PVD
Material - Machining
Carbide
Clearance Angle
6 Degrees
Manufacturer Grade
WSM43S
Number of Cutting Edges
2
Finish - Machining
TiAlN
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Primary Material Application ISO Code
M, P, S
Cutting Location
External
ANSI Code
GX09-1E200N02-GD3 WSM43S

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX09-1E200N02-GD3 WSM43S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews