This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6152644

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6152644
Zoro # G9692724
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6152644
Zoro #
G9692724
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
2.50mm
Corner Radius
0.20mm
Overall Length
9.00mm
Insert Size
09
Seat Size
E
Max. Grooving Width
2.50mm
Reference Length
9.00mm
Depth of Cut
7.00mm
Wire Rope Length
9.00mm
Length
9.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
GX09-1E250N02-GD3 WSM43S
Application
Grooving, Radial, Axial, Parting Off
Super Alloy (S) Compatibility
Yes
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
ISO Number
GX09-1E250N02-GD3 WSM43S
Rake
9 Degrees
No. of Edges
2
For Use With
Walter Cut Monoblock Tools and Parting Blades
Insert Material
Carbide
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
PVD
Lead Angle
0 Degrees
Mounting Style
Slip In
Insert Style
GX
Coating Process
PVD
Chip-Breaker Code
GD3
Manufacturer Grade
WSM43S
Measurement System
Metric
Hole Type
No Hole
Number of Cutting Edges
2
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Clearance Angle
6 Degrees
Cutting Location
External
Primary Material Application ISO Code
M, P, S
Material - Machining
Carbide
Number of Cutting Sides
2
Finish - Machining
TiAlN
ANSI Code
GX09-1E250N02-GD3 WSM43S

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX09-1E250N02-GD3 WSM43S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews