This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6152684

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6152684
Zoro # G9692672
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6152684
Zoro #
G9692672
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
3.00mm
Corner Radius
0.30mm
Insert Size
09
Overall Length
9.00mm
Reference Length
9.00mm
Max. Grooving Width
3.00mm
Depth of Cut
7.00mm
Seat Size
E
Wire Rope Length
9.00mm
Length
9.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
No. of Edges
2
Cast Iron (K) Compatibility
No
For Use With
Walter Cut Monoblock Tools and Parting Blades
Coating
PVD
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Application
Grooving, Radial, Axial, Parting Off
Lead Angle
0 Degrees
ISO Number
GX09-2E300N03-GD3 WSM43S
Mounting Style
Slip In
Non Ferrous (N) Compatibility
No
Insert Material
Carbide
Rake
9 Degrees
Stainless (M) Compatibility
Yes
ANSI Number
GX09-2E300N03-GD3 WSM43S
Hardened (H) Compatibility
No
Insert Style
GX
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Primary Material Application ISO Code
M, P, S
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Measurement System
Metric
Material - Machining
Carbide
Cutting Location
External
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Coating Process
PVD
ANSI Code
GX09-2E300N03-GD3 WSM43S
Number of Cutting Edges
2
Manufacturer Grade
WSM43S
Finish - Machining
TiAlN
Chip-Breaker Code
GD3
Hole Type
No Hole

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 3.00mm, ANSI Code GX09-2E300N03-GD3 WSM43S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.