This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6152687

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6152687
Zoro # G9692234
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6152687
Zoro #
G9692234
UPC #
-
Country of Origin
Germany
Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM43S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Application
Grooving, Radial, Axial, Parting Off
For Use With
Walter Cut Monoblock Tools and Parting Blades
Lead Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
Insert Material
Carbide
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Mounting Style
Slip In
Non Ferrous (N) Compatibility
No
ISO Number
GX16-1E200N02-GD3 WSM43S
Coating
PVD
ANSI Number
GX16-1E200N02-GD3 WSM43S
Cast Iron (K) Compatibility
No
Rake
9 Degrees
No. of Edges
2
Insert Style
GX
Hole Type
No Hole
Finish - Machining
TiAlN
Manufacturer Grade
WSM43S
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Primary Material Application ISO Code
M, P, S
Measurement System
Metric
Coating Process
PVD
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Number of Cutting Sides
2
Material - Machining
Carbide
Number of Cutting Edges
2
Chip-Breaker Code
GD3
Clearance Angle
6 Degrees
Cutting Location
External
ANSI Code
GX16-1E200N02-GD3 WSM43S

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.00mm, ANSI Code GX16-1E200N02-GD3 WSM43S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.