This item is Discontinued.

No Product Image Available

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6153289
Zoro # G1497506
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6153289
Zoro #
G1497506
UPC #
-
Country of Origin
Germany

Dimensions

Insert Seat Size
E
Width
5.00mm
Depth of Cut
15.00mm
Insert Size
16
Reference Length
16.00mm
Seat Size
E
Corner Radius
0.40mm
Overall Length
16.00mm
Max. Grooving Width
5.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
Pressed
Chip-Breaker
Yes
Grade
WSM33S
Cutting Direction
Neutral
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Measurement System
Metric
Primary Material Application ISO Code
M, P, S
Number of Cutting Edges
2
No. of Edges
2
Insert Material
Carbide
Lead Angle
0 Degrees
Hole Type
No Hole
Mounting Style
Slip In
For Use With
Walter Cut Monoblock Tools and Parting Blades
Chip-Breaker Code
GD3
Number of Cutting Sides
2
Finish - Machining
TiAlN
Application
Grooving, Radial, Axial, Parting Off
Cutting Location
External
Coating Process
PVD
ANSI Code
GX16-3E500N04-GD3 WSM33S
Rake
9 Degrees
Clearance Angle
6 Degrees
Super Alloy (S) Compatibility
Yes
ISO Number
GX16-3E500N04-GD3 WSM33S
Hardened (H) Compatibility
No
Primary Material Application
Nickel, Stainless Steel, Steel, Titanium
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
PVD
Material - Machining
Carbide
Steel (P) Compatibility
Yes
Insert Style
GX
Stainless (M) Compatibility
Yes
ANSI Number
GX16-3E500N04-GD3 WSM33S
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Manufacturer Grade
WSM33S

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX16-3E500N04-GD3 WSM33S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process PVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.