This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6167298
- Zoro #
- G9690536
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Seat Size
- E
- Width
- 4.00mm
- Corner Radius
- 0.40mm
- Overall Length
- 16.00mm
- Insert Size
- 16
- Max. Grooving Width
- 4.00mm
- Depth of Cut
- 15.00mm
- Seat Size
- E
- Reference Length
- 16.00mm
- Wire Rope Length
- 16.00mm
- Length
- 16.00mm
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 4.00mm, ANSI Code GX16-3E400N04-GD6 WSM33S, Chip-Breaker Code GD6, Clearance Angle 6 Degrees , Coating Process PVD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.