This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6167502
- Zoro #
- G3719391
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Insert Seat Size
- E
- Width
- 6.00mm
- Overall Length
- 24.00mm
- Depth of Cut
- 22.00mm
- Insert Size
- 24
- Max. Grooving Width
- 6.00mm
- Reference Length
- 24.00mm
- Seat Size
- E
- Corner Radius
- 0.50mm
- Wire Rope Length
- 24.00mm
- Length
- 24.00mm
Description
Parting and Grooving Insert, Neutral, Max. Grooving Width 6.00mm, ANSI Code GX24-4E600N05-UD6 WSM23S, Chip-Breaker Code UD6, Clearance Angle 6 Degrees , Coating Process PVD