This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6529394

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6529394
Zoro # G9381197
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529394
Zoro #
G9381197
UPC #
-
Country of Origin
Germany

Dimensions

Width
5.00mm
Corner Radius
0.40mm
Insert Size
16
Overall Length
16.00mm
Depth of Cut
15.00mm
Reference Length
16.00mm
Max. Grooving Width
5.00mm
Seat Size
E
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
GX Grooving Systems
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Insert Material
Carbide
Coating
Tiger-Tec CVD
No. of Edges
2
Lead Angle
0 Degrees
ISO Number
GX16-3E500N04-UD4 WKP23S
ANSI Number
GX16-3E500N04-UD4
Hardened (H) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Insert Style
GX
Insert Holding Type
Clamp
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
GX16-3E500N04-UD4 WKP23S
Manufacturer Grade
WKP23S
Chip-Breaker Code
UD4
Number of Cutting Sides
2
Primary Material Application ISO Code
K, P
Hole Type
No Hole
Coating Process
CVD
Cutting Location
External
Measurement System
Metric
Primary Material Application
Cast Iron, Steel

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX16-3E500N04-UD4 WKP23S, Chip-Breaker Code UD4, Coating Process CVD

Ratings & reviews