This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6529419

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6529419
Zoro # G9381251
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529419
Zoro #
G9381251
UPC #
-
Country of Origin
Germany

Dimensions

Width
5.00mm
Corner Radius
0.40mm
Overall Length
16.00mm
Insert Size
16
Depth of Cut
15.00mm
Seat Size
E
Reference Length
16.00mm
Max. Grooving Width
5.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
GX16-3E500N04-UF4 WKP23S
No. of Edges
2
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tiger-Tec CVD
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
For Use With
GX Grooving Systems
Lead Angle
0 Degrees
ANSI Number
GX16-3E500N04-UF4
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Insert Material
Carbide
Insert Style
GX
Rake
32 Degrees
ANSI Code
GX16-3E500N04-UF4 WKP23S
Cutting Location
External
Number of Cutting Edges
2
Material - Machining
Carbide
Primary Material Application
Cast Iron, Steel
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Manufacturer Grade
WKP23S
Coating Process
CVD
Primary Material Application ISO Code
K, P
Measurement System
Metric
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Chip-Breaker Code
UF4
Hole Type
No Hole

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX16-3E500N04-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews