This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6529444

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6529444
Zoro # G9381303
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529444
Zoro #
G9381303
UPC #
-
Country of Origin
Germany

Dimensions

Width
4.75mm
Corner Radius
0.40mm
Overall Length
24.00mm
Insert Size
24
Reference Length
24.00mm
Depth of Cut
22.00mm
Max. Grooving Width
4.75mm
Seat Size
E
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
ISO Number
GX24-3E475N04-UF4 WKP23S
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
For Use With
GX Grooving Systems
Insert Material
Carbide
Lead Angle
0 Degrees
No. of Edges
2
Stainless (M) Compatibility
No
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
ANSI Number
GX24-3E475N04-UF4
Non Ferrous (N) Compatibility
No
Coating
Tiger-Tec CVD
Hardened (H) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Insert Style
GX
Rake
32 Degrees
Cutting Location
External
Number of Cutting Edges
2
Clearance Angle
6 Degrees
ANSI Code
GX24-3E475N04-UF4 WKP23S
Measurement System
Metric
Number of Cutting Sides
2
Material - Machining
Carbide
Coating Process
CVD
Primary Material Application
Cast Iron, Steel
Hole Type
No Hole
Primary Material Application ISO Code
K, P
Manufacturer Grade
WKP23S
Cutting Application
Axial Grooving, Cut-Off, Facing, Longitudinal Turning, Radial Grooving
Chip-Breaker Code
UF4

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 4.75mm, ANSI Code GX24-3E475N04-UF4 WKP23S, Chip-Breaker Code UF4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews