This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6529683

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6529683
Zoro # G9381617
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529683
Zoro #
G9381617
UPC #
-
Country of Origin
Germany

Dimensions

Width
2.50mm
Corner Radius
0.20mm
Insert Size
09
Overall Length
9.00mm
Depth of Cut
7.00mm
Max. Grooving Width
2.50mm
Reference Length
9.00mm
Seat Size
E
Wire Rope Length
9.00mm
Length
9.00mm

Details

Item
Parting and Grooving Insert
Style
GX09
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Lead Angle
0 Degrees
For Use With
GX Grooving Systems
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Mounting Style
Clamp
Coating
Tiger-Tec CVD
Insert Material
Carbide
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
ISO Number
GX09-1E250N02-GD3 WKP23S
ANSI Number
GX09-1E250N02-GD3
No. of Edges
2
Stainless (M) Compatibility
No
Rake
9 Degrees
Insert Style
GX
ANSI Code
GX09-1E250N02-GD3 WKP23S
Measurement System
Metric
Primary Material Application
Cast Iron, Steel
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Material - Machining
Carbide
Coating Process
CVD
Cutting Location
External
Manufacturer Grade
WKP23S
Number of Cutting Edges
2
Number of Cutting Sides
2
Hole Type
No Hole
Clearance Angle
6 Degrees
Chip-Breaker Code
GD3
Primary Material Application ISO Code
K, P

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 2.50mm, ANSI Code GX09-1E250N02-GD3 WKP23S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews