This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6529710

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6529710
Zoro # G9381687
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529710
Zoro #
G9381687
UPC #
-
Country of Origin
Germany

Dimensions

Width
5.00mm
Corner Radius
0.40mm
Insert Size
16
Overall Length
16.00mm
Max. Grooving Width
5.00mm
Seat Size
E
Depth of Cut
15.00mm
Reference Length
16.00mm
Wire Rope Length
16.00mm
Length
16.00mm

Details

Item
Parting and Grooving Insert
Style
GX16
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
For Use With
GX Grooving Systems
Mounting Style
Clamp
No. of Edges
2
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tiger-Tec CVD
Non Ferrous (N) Compatibility
No
Lead Angle
0 Degrees
Steel (P) Compatibility
Yes
ISO Number
GX16-3E500N04-GD3 WKP23S
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
GX16-3E500N04-GD3
Insert Material
Carbide
Insert Style
GX
Rake
9 Degrees
Number of Cutting Sides
2
Clearance Angle
6 Degrees
Measurement System
Metric
Primary Material Application ISO Code
K, P
Material - Machining
Carbide
ANSI Code
GX16-3E500N04-GD3 WKP23S
Cutting Application
Axial Grooving, Cut-Off, Radial Grooving
Chip-Breaker Code
GD3
Hole Type
No Hole
Coating Process
CVD
Number of Cutting Edges
2
Manufacturer Grade
WKP23S
Primary Material Application
Cast Iron, Steel
Cutting Location
External

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 5.00mm, ANSI Code GX16-3E500N04-GD3 WKP23S, Chip-Breaker Code GD3, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews