This item is Discontinued.

Walter Grooving/Parting Insert, GX, Carbide 6529728

This item is Discontinued.

Walter

Grooving/Parting Insert, GX, Carbide (Discontinued)

Mfr # 6529728
Zoro # G9381863
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6529728
Zoro #
G9381863
UPC #
-
Country of Origin
Germany

Dimensions

Width
6.35mm
Corner Radius
3.18mm
Insert Size
24
Overall Length
24.00mm
Max. Grooving Width
6.35mm
Reference Length
24.00mm
Seat Size
E
Depth of Cut
22.00mm
Wire Rope Length
24.00mm
Length
24.00mm

Details

Item
Parting and Grooving Insert
Style
GX24
Chip-Breaker
Yes
Grade
WKP23S
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
ISO Number
GX24-4E635N32-RD4 WKP23S
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
GX24-4E635N32-RD4
Insert Material
Carbide
Steel (P) Compatibility
Yes
No. of Edges
2
Mounting Style
Clamp
For Use With
GX Grooving Systems
Lead Angle
0 Degrees
Coating
Tiger-Tec CVD
Application
Grooving, Parting Off, Recessing, Axial, Internal Grooving
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Rake
7 Degrees
Insert Style
GX
Cutting Location
External
Chip-Breaker Code
RD4
Number of Cutting Edges
2
Hole Type
No Hole
Cutting Application
Axial Grooving, Facing, Longitudinal Turning, Radial Grooving
ANSI Code
GX24-4E635N32-RD4 WKP23S
Measurement System
Metric
Manufacturer Grade
WKP23S
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Number of Cutting Sides
2
Material - Machining
Carbide
Coating Process
CVD
Clearance Angle
6 Degrees

Description

Parting and Grooving Insert, Neutral, Max. Grooving Width 6.35mm, ANSI Code GX24-4E635N32-RD4 WKP23S, Chip-Breaker Code RD4, Clearance Angle 6 Degrees , Coating Process CVD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.