This item is Discontinued.

Walter Indexable Drill Insert, 4, 11  Degrees 7290576

This item is Discontinued.

Walter

Indexable Drill Insert, 4, 11 Degrees (Discontinued)

Mfr # 7290576
Zoro # G2935049
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7290576
Zoro #
G2935049
UPC #
-
Country of Origin
Germany
Item
Indexable Drill Insert
Relief Angle
11 Degrees
Cutting Direction
Right Hand
ISO Number
P28475-4
Shape
Square
Manufacturer Grade
WKP35
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
ANSI Code
P28475-4
Finish - Machining
TiCN+Al2O3+(TiN)
For Drill Type
B321 Stardrill

Dimensions

Insert Size
4
Thickness
3.97mm
Corner Radius
0.00mm

Description

Indexable Drill Insert, Relief Angle 11 Degrees , TiCN+Al2O3+(TiN), ANSI Code P28475-4, Corner Radius 0.00mm, For Drill Type B321 Stardrill

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.